Large Water Cup Dispenser with Removable Cap, For 12 oz to 24 oz Cups, Stainless Steel

  • Mfr # C3400P

  • Zoro # G106437813


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

Dispenser Material
Stainless Steel
Max. Rim Diameter
3.88"
Dispenser Color
Stainless Steel
Height
23.5"
Capacity
12 oz to 24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3400P
Zoro #
G106437813
UPC #
759376107201
Country of Origin
China

Dimensions

Max. Rim Diameter
3.88"
Height
23.5"
Outside Diameter
3.88 in

Details

Dispenser Material
Stainless Steel
Dispenser Color
Stainless Steel
Capacity
12 oz to 24 oz

Description

Convenient wall mount style with removable cap. Top load compartment. Use with cone or flat bottom, plastic or foam.


  • •Pull type wall mounted with removable cap.
  • •Top loading.
  • •Use with cone or flat bottom, plastic or foam.
  • •Patented collar easily adjusts to hold a full sleeve of most 12- to 24-oz. cups.
  • •Accommodates cup rim diameters 2.75" to 3.88".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.