Zoro Homepage

Lettuce Knife, Green, 12"L, Plastic, 4"W

  • Mfr # LK200W

  • Zoro # G5233615


product price: $8.69
/ea

Key Features

Handle Color
Green
Dia. (In.)
3/64 in
Handle Type
Molded
Handle Length (In.)
5 in
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK200W
Zoro #
G5233615
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
3/64 in
Handle Length (In.)
5 in
Overall Length (In.)
12 in
Overall Width (In.)
4 in
Blade Length (In.)
7 in
Blade Dia. (In.)
3/64 in
Overall Height (In.)
4 in
Blade Width (In.)
2 in

Details

Item
Lettuce Knife
Handle Color
Green
Handle Type
Molded
Type
With Nylon End
Gauge
0.197mm
Material
Plastic
Blade
Yes
Color
Green
Handle Material
Nylon
Dishwasher Safe
Yes
NSF Certified
Yes
Knife Type
Lettuce Knife
Number of Implements
1
Blade Type
Serrated
Metal Detectable
No

Description

Lettuce Knife, FDA Compliant No, Knife Type Lettuce Knife, Blade Material Nylon, Dishwasher Safe Yes, Handle Color Green, Blade Type Serrated, Overall Length 12 in, NSF Certified Yes, Handle Material Nylon, Blade Length 7 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.