Shop SAN JAMAR
See all product information
Create Account
Lever Roll Towel Dispenser, Black Pearl
- Mfr # T950TBK
- Zoro # G124970354
product price:
$
85.89
/ea
Key Features
Dispenser Width
12.5 in
Weight
3.85 lb
Dispenser Material
Plastic
Dispenser Height
12.75 in
Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T950TBK
- Zoro #
- G124970354
- UPC #
- 759376000000
- Country of Origin
- Mexico
- Item
- Lever Roll Towel Dispenser, Black Pearl
- Weight
- 3.85 lb
- Dispenser Material
- Plastic
Dimensions
- Dispenser Width
- 12.5 in
- Dispenser Height
- 12.75 in
- Length
- 8.5 in
Description
Classic ElementTM Lever Roll Towel Dispenser, All Core Sizes, Black Pearl - Black
- High-Capacity Dispensing – Stores a standard 800’ 8” roll towel reducing the need for frequent refills
- Ergonomic Lever – Handle allows ease of use and prevents towel waste
- Low-Maintenance Design – Simple construction with minimal internal parts for ease-of-use
- Easy Mounting – Attaches to most wall surfaces allowing easy access to towels in high traffic areas
- Universal Roll Capacity – Accommodates all roll paper qualities with any core size including coreless and solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.