Zoro Homepage

Lid Dispenser, Silver, Wall-Mount

  • Mfr # L3502

  • Zoro # G812074586


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Dispenser Holds
24 to 46 oz Cups
Number of Dispensers
2
Tube Length
23 1/2 in
Compatible Cup Material
Plastic
Maximum Cup Capacity
46 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3502
Zoro #
G812074586
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Length
23 1/2 in
Tube Diameter
5 1/2 in
Maximum Rim Diameter
5 in

Details

Dispenser Holds
24 to 46 oz Cups
Number of Dispensers
2
Item
Lid Dispenser
Compatible Cup Material
Plastic
Maximum Cup Capacity
46 oz
Minimum Cup Capacity
24 oz
Dispenser Type
Lid Dispenser
BPI Certified
No
Compostable
Not Compostable
SFI Certified
No
Bio-Based
No
USDA Certified Bio-based Products
No
FSC Certified
No

Description

Lid Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 24 in, Height 5 1/2 in, Width 5 1/2 in, Dispenser Holds 24 to 46 oz Cups, Compatible Cup Material Plastic, FSC Certified No, Includes Not Applicable, Maximum Rim Diameter 5 in, Mounting Type Wall-Mount, Number of Dispensers 2, Recyclable Not Applicable, SFI Certified No, Standards Not Applicable, Tube Diameter 5 1/2 in, Tube Length 23 1/2 in, USDA Certified Bio-based Products No, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.