Zoro Homepage

Neoprene Oven Mitt, 500 deg F, 14", PR

  • Mfr # 6786RMT

  • Zoro # G5040981


product price: $52.39
/pr

Key Features

Color
Black
Product Type
Oven Mitt
Overall Length
14 in
Maximum Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6786RMT
Zoro #
G5040981
UPC #
-
Country of Origin
Guatemala

Dimensions

Overall Length
14 in

Details

Item
Oven Mitt
Color
Black
Product Type
Oven Mitt
Maximum Temperature
500 Degrees F

Description

Oven Mitt, Product Type Oven Mitt, Color Black, Material Neoprene, Maximum Temperature 500 Degrees F, Overall Length 14 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.