Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Mitt

  • Mfr # FX17

  • Zoro # G909001372


product price: $41.19
/ea

Key Features

Color
Black
Maximum Temperature
685 Degrees F
Product Type
Oven Mitt
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX17
Zoro #
G909001372
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17 in

Details

Item
Oven Mitt
Color
Black
Maximum Temperature
685 Degrees F
Product Type
Oven Mitt

Description

Oven Mitt, Product Type Oven Mitt, Color Black, Material Silicone, Maximum Temperature 685 Degrees F, Overall Length 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.