Zoro Homepage

Oven Mitt, Terrys Hvy Dty, 500F Cap, 13", PR

  • Mfr # 813TM

  • Zoro # G2329859


product price: $19.49
/pr

Key Features

Material
Cotton
Color
Tan
Maximum Temperature
500 Degrees F
Overall Length
13 in
Product Type
Oven Mitt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813TM
Zoro #
G2329859
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 in

Details

Item
Oven Mitt
Material
Cotton
Color
Tan
Maximum Temperature
500 Degrees F
Product Type
Oven Mitt

Description

Oven Mitt, Product Type Oven Mitt, Color Tan, Material Cotton, Maximum Temperature 500 Degrees F, Overall Length 13 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.