Paper Towel Dispenser, Hybrid, Electrnc, Bk/SS
Mfr # T8370BKSS
Zoro # G9410237
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Electronic Roll
Color
Black
Automatic/Manual
Automatic/Manual
Hands Free
Yes
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T8370BKSS
Zoro #
G9410237
UPC #
-
Country of Origin
China
Details
Item
Paper Towel Dspnsr,Hybrid,Electrnc,Bk/SS
Paper Towel Type
Electronic Roll
Color
Black
Automatic/Manual
Automatic/Manual
Hands Free
Yes
Material
Stainless Steel
Category Type
Paper Towel Roll Dispenser
Description
Paper Towel Dspnsr,Hybrid,Electrnc,Bk/SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.