Zoro Homepage

Pot Holder, 350F Capacity, Silicone, PK12

  • Mfr # 802SPH

  • Zoro # G2329098


product price: $31.89
/pk 12, $2.66/ea

Key Features

Product Type
Pot Holder
Maximum Temperature
350 Degrees F
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802SPH
Zoro #
G2329098
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in

Details

Item
Pot Holder
Product Type
Pot Holder
Maximum Temperature
350 Degrees F

Description

Pot Holder, Product Type Pot Holder, Color White, Material Cotton/Polyester, Maximum Temperature 350 Degrees F, Overall Length 2 3/4 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.