Quantum Jumbo, Black Pearl
Mfr # R6500TBK
Zoro # G5041611
product price: $92.09
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Paper Type
Jumbo
Product Series
JBT Dispenser
Toilet Roll Type
Jumbo
Color
Black Pearl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R6500TBK
Zoro #
G5041611
UPC #
-
Country of Origin
Mexico
Dimensions
Dispenser Height
6.2 in
Dispenser Depth
4.1 in
Dispenser Width
3.7 in
Core Dia.
3-1/4"
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Paper Type
Jumbo
Product Series
JBT Dispenser
Toilet Roll Type
Jumbo
Color
Black Pearl
Series
Quantum
Roll Type
Jumbo
Description
Jumbo Toilet Tissue Dispenser,12-13 In.,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.