Rely Hybrid Foam Soap, Summit Stainless
Mfr # SHF970SS
Zoro # G6286616
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Operation Mode
Automatic
Refill Size
900 mL
Finish
High Gloss
Mount Type
Wall
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHF970SS
Zoro #
G6286616
UPC #
-
Country of Origin
China
Dimensions
Refill Size
900 mL
Height
12 in
Width
5 1/2 in
Depth
4 in
Overall Depth
4 in
Overall Width
5 1/2 in
Overall Height
12 in
Description
Soap/Sanitizer Dispenser, Color Silver, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series Rely Hybrid, Finish High Gloss, Compatible Manufacturer Part Number SDT100, Refill Size 900 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 12 in, Overall Width 5 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.