Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rely Hybrid Foam Soap, Summit White Clr

  • Mfr # SHF970WHCL

  • Zoro # G6286570


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Automatic
Refill Size
900 mL
Finish
High Gloss
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHF970WHCL
Zoro #
G6286570
UPC #
-
Country of Origin
China

Dimensions

Refill Size
900 mL
Height
12 in
Width
5 1/2 in
Depth
4 in
Overall Depth
4 in
Overall Width
5 1/2 in
Overall Height
12 in

Details

Item
Soap/Sanitizer Dispenser
Operation Mode
Automatic
Finish
High Gloss
Mount Type
Wall
Material
Plastic
Color
Clear/White
Compatible with Manufacturer Model Number
SDT100
For Use With
Foam Soap
Series
Rely Hybrid
Form
Liquid
Power Source
Battery
Features
Accepts Bulk Hand Sanitizers, Choose between Full Dose = 1 mL or Half Dose = 0.5 mL, Accepts Lotion and Foam Soap
Warranty
1 yr
Compatible Manufacturer Part Number
SDT100
Batteries Included
No
Number of Batteries Required
4
Product Type
Soap/Sanitizer Dispenser
Compatible Manufacturer Model Number
SDT100
For Use With Mfr. Model Number
SDT100
Compatible with Manufacturer Model No.
SDT100
Compatible with Mfr. Model No.
SDT100
For Use with Mfr Model Number
SDT100
Compatible Pump Manufacturer Part Number
SDT100
Compatible Mfr. Model Number
SDT100

Description

Soap/Sanitizer Dispenser, Color Clear/White, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series Rely Hybrid, Finish High Gloss, Compatible Manufacturer Part Number SDT100, Refill Size 900 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 12 in, Overall Width 5 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.