Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rely Hybrid Soap, Summit Blk Stainless

  • Mfr # SH970BKSSGR

  • Zoro # G6286607


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Automatic
Finish
High Gloss
Mount Type
Wall
Material
Plastic
Compatible with Manufacturer Model Number
SDT100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH970BKSSGR
Zoro #
G6286607
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
5 1/2 in
Depth
4 in
Overall Width
5 1/2 in
Overall Depth
4 in
Overall Height
12 in

Details

Item
Soap/Sanitizer/Lotion Dispenser
Operation Mode
Automatic
Finish
High Gloss
Mount Type
Wall
Material
Plastic
Color
Black/Silver
Compatible with Manufacturer Model Number
SDT100
Series
Rely Hybrid
Form
Liquid
Power Source
Battery
Features
Accepts Bulk Hand Sanitizers, Capacity 900 ml, Choose between Full Dose = 1 mL or Half Dose = 0.5 mL
Warranty
1 yr
Product Type
Soap/Sanitizer/Lotion Dispenser
Batteries Included
No
Number of Batteries Required
4
Compatible Manufacturer Part Number
SDT100
Compatible Manufacturer Model Number
SDT100
For Use With Mfr. Model Number
SDT100
Compatible with Manufacturer Model No.
SDT100
Compatible with Mfr. Model No.
SDT100
For Use with Mfr Model Number
SDT100
Compatible Pump Manufacturer Part Number
SDT100
Compatible Mfr. Model Number
SDT100

Description

Soap/Sanitizer/Lotion Dispenser, Color Black/Silver, Mount Type Wall, Product Type Soap/Sanitizer/Lotion Dispenser, Material Plastic, Series Rely Hybrid, Finish High Gloss, Compatible Manufacturer Part Number SDT100, Refill Size Not Applicable, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 12 in, Overall Width 5 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.