Reusable Ice Pack, 1 1/2x7x6", PK6
Mfr # B6180GR
Zoro # G3423874
product price: $26.59
/pk 6, $4.43/eaKey Features
Color
White
Width
6 in
Height
1 1/2 in
Length
7 in
Product Type
Flexible Blanket Ice Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6180GR
Zoro #
G3423874
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
1 1/2 in
Length
7 in
Overall Width
6 in
Overall Length
7 in
Overall Thickness
1 1/2 in
Details
Item
Reusable Ice Pack
Color
White
Product Type
Flexible Blanket Ice Pack
Pack Shape
Block
Description
Reusable Ice Pack, Height 1 1/2 in, Width 6 in, Length 7 in, White, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.