Zoro Homepage

Shelf Liner, Black, 2x40 Ft

  • Mfr # UL5405

  • Zoro # G1297301


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Mesh
Material
Pliable Plastic
Dimensions
2 ft x 40 ft
Overall Width
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL5405
Zoro #
G1297301
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
2 ft x 40 ft
Overall Width
2 ft

Details

Item
Shelf Ultra-Liner
Color
Black
Type
Mesh
Material
Pliable Plastic
Cut to Fit
Yes
Bar Mat Pattern
Perforated
Interlocking
No

Description

Shelf Ultra-Liner, Overall Length 10 ft, Overall Width 2 ft, Product Type Shelf Ultra-Liner, Color Black, Cut to Fit Yes, Interlocking No, Material Ethylene Vinyl; Polyethylene, Bar Mat Pattern Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.