
Single-Roll Standard Toilet Tissue Dispenser, Chrome, 20PK
Mfr # R200XC
Zoro # G714897238
product price: $542.99
/pk 20, $27.15/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
16.5 in
Width
14 in
Depth
10 in
Roll Capacity
Single Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R200XC
Zoro #
G714897238
UPC #
-
Country of Origin
United States
Dimensions
Length
16.5 in
Width
14 in
Depth
10 in
Details
Color
Chrome
Roll Capacity
Single Roll
Dispenser Product Grouping
Standard Bath Tissue
Dispenser Configuration
Roll
Item
Toilet Paper Dispenser
Dispenser Material
Steel
Toilet Roll Type
Standard
Description
Single-roll toilet tissue dispenser features a sleek, attractive chrome finish that blends perfectly with any restroom's decor. Concealed tension springs prevent tissues from rolling freely. Locking mechanism prevents theft of the tissue. Dispenser can accommodate one standard roll of toilet tissue with a minimum 1-1/2'' core diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.