Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Roll Towel Dispenser, Chrome, 12PK

  • Mfr # T451XC

  • Zoro # G914897205


product price: $413.99
/pk 12, $34.50/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
8.5 in
Depth
7.75 in
Length
14.5 in
Dispenser Capacity
1 x Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T451XC
Zoro #
G914897205
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Depth
7.75 in
Length
14.5 in

Details

Color
Chrome
Dispenser Capacity
1 x Roll
Dispenser Operation
Manual
Dispenser Material
Steel
Item
Single Roll Towel Dispenser
Automatic/Manual
Manual
Paper Towel Type
Perforated Roll

Description

Single-roll towel dispenser features a sleek, attractive chrome finish that blends perfectly with any decor. Industrial-quality, 24-gauge steel construction wipes down easily for sanitary use. Easy-to-install, compact design can be placed in virtually any location for convenient access to towels. Towel dispenser holds paper towel rolls up to 11'' wide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.