Zoro Homepage

Small Pull-Type Water Cup Dispenser, For 5 oz Cups, White

  • Mfr # C4160WH

  • Zoro # G106437899


product price: $21.69
/ea

Key Features

Dispenser Material
Plastic
Max. Rim Diameter
2.75"
Dispenser Color
White
Capacity
5 oz
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4160WH
Zoro #
G106437899
UPC #
759376142400
Country of Origin
United States

Dimensions

Max. Rim Diameter
2.75"
Height
16"

Details

Dispenser Material
Plastic
Dispenser Color
White
Capacity
5 oz

Description

Convenient dispenser provides consistent, one-at-a-time water cup dispensing. Self-adjusting diameter ring accommodates a range of cup sizes. Top-loading, flip-cap design simplifies stocking. Easy-install bracket allows you to mount to walls or coolers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.