
Smart System w/iQ Sensor Towel Dispenser, 11.75x9x15.5, Black Pearl
Mfr # SAN T1400TBK
Zoro # G4057652
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Hands-Free
Paper Towel Type
Hardwound
Product Series
Smart System
Dispenser Material
Plastic
Color
Black Pearl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAN T1400TBK
Zoro #
G4057652
UPC #
759376198889
Country of Origin
United States
Dimensions
Depth
9"
Dispenser Height
21.457 in
Width
11.75 in
Dispenser Depth
9 in
Height
15.5"
For Roll Size
8"
Details
Item
Paper Towel Dispenser
Dispenser Operation
Hands-Free
Paper Towel Type
Hardwound
Product Series
Smart System
Dispenser Material
Plastic
Color
Black Pearl
Dispenser Capacity
(1) Roll
Dispenser Color
Black Pearl
Capacity
One Roll
Type
Roll Towel Dispenser
Description
San JamarĀ® Smart System with iQ Sensor Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.