TEAR-N-DRY Classic Hands Free Paper Towel Dispenser - Black Pearl
- Mfr # T1300TBK
- Zoro # G923372984
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1300TBK
- Zoro #
- G923372984
- UPC #
- 759376102831
- Country of Origin
- China
Details
- Item
- Dispenser
- Color
- Black
- Dispenser Material
- Plastic
Description
The Tear-N-Dry electronic touchless paper towel dispenser is a simple hands-free alternative. Just tear off a towel and the unit automatically presents another. The Tear-N-Dry provides 10 in paper portions every time without a wait. Because there is no need to wait for a sensor this dispenser is ideal for high traffic areas. It has the longest battery life in the industry requiring less maintenance. No adjustments needed; just mount and go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.