
Tear-N-Dry Essence Auto Dispenser, Classic, Black, 11.75x9-1/8x14-7/16
Mfr # T8000TBK
Zoro # G4058063
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Tear-Off
Paper Towel Type
Hardwound
Product Series
Tear-N-Dry
Dispenser Material
Plastic
Color
Transparent Black Pearl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8000TBK
Zoro #
G4058063
UPC #
759376113622
Country of Origin
China
Dimensions
Depth
9.13"
Dispenser Depth
9.13 in
Width
11.75 in
Dispenser Height
16 in
Height
14.44"
For Roll Size
8" wide roll with a 1.5" core diameter
Details
Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Hardwound
Product Series
Tear-N-Dry
Dispenser Material
Plastic
Color
Transparent Black Pearl
Dispenser Capacity
(1) Roll
Includes
(1) Key
Dispenser Color
Transparent Black Pearl
Capacity
One 8" Wide Roll with a 1.5" Core Diameter
Type
Automatic Roll Towel Dispenser
For Use With
Hardwound Roll Towels
Features
Classic—Classic, smooth cover.
Weight
6 lbs
Description
San Jamar® Tear-N-Dry Essence Automatic Dispenser, Classic, Black, 11 3/4 x 9 1/8 x 14 7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.