Zoro Homepage

Tissue, 2-Roll, 12-3/8x4-1/2x2-3/4, CE

  • Mfr # SJMR260XC

  • Zoro # G401858597


product price: $35.19
/ea

Key Features

Dispenser Product Grouping
Standard Bath Tissue
Dispenser Configuration
Roll
Color
Chrome
Height
2.8"
Features
Anti-theft; Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJMR260XC
Zoro #
G401858597
UPC #
759376121504
Country of Origin
United States

Dimensions

Height
2.8"
Depth
4.5"
Width
12.4"
Dispenser Width
2.19 in
Dispenser Height
2.75 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Standard Bath Tissue
Dispenser Configuration
Roll
Color
Chrome
Features
Anti-theft; Lockable
Capacity
2 x Roll
Type
Tissue Dispenser
Roll Capacity
Double Roll
Dispenser Material
Steel
Toilet Roll Type
Standard

Description

Locking bath tissue dispenser holds two standard-size tissue rolls with a minimum core diameter of 1-1/2" (38mm). Concealed tension springs prevent free rolling of tissue. Dispenser locks to prevent theft of tissue roll and features a chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.