Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tissue Dispenser, Horiz/Vert, Steel

  • Mfr # R1500XCGR

  • Zoro # G1191937


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Depth
3.13 in
Dispenser Width
7.86 in
Dispenser Height
4.415 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1500XCGR
Zoro #
G1191937
UPC #
-
Country of Origin
China

Dimensions

Dispenser Depth
3.13 in
Dispenser Width
7.86 in
Dispenser Height
4.415 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser

Description

Toilet Paper Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.