Towel Dispenser, Hands-Free, Classic, Black
Mfr # T7400TBK
Zoro # G2329229
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Color
Black Pearl
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
Category Type
Paper Towel Roll Dispenser
Hands Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7400TBK
Zoro #
G2329229
UPC #
-
Country of Origin
China
Dimensions
Dispenser Depth
9.3 in
Width
12.4 in
Dispenser Height
36 in
Details
Item
Towel Dispenser,Hands-Free,Classic,Black
Color
Black Pearl
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
Category Type
Paper Towel Roll Dispenser
Hands Free
Yes
Features
Easy-to-load
Finish
Satin
Dispenser Color
Black Pearl
Description
Paper Towel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.