Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Dispenser, Lever Roll, Classic, Wht

  • Mfr # T1100WH

  • Zoro # G2327777


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Lever
Paper Towel Type
Roll
Dispenser Material
Plastic
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1100WH
Zoro #
G2327777
UPC #
-
Country of Origin
China

Details

Item
Paper Towel Dispenser
Dispenser Operation
Lever
Paper Towel Type
Roll
Dispenser Material
Plastic
Color
White
Material
Plastic
Category Type
Paper Towel Roll Dispenser
Dispenser Color
White

Description

Towel Dispenser,Lever Roll,Classic,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.