Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Dispenser, Touchless, 12-2/5"x9-1/2"x14-3/5", BK

  • Mfr # SJMT7400TBK

  • Zoro # G301846632


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Dispenser Capacity
1 x Roll
Depth
9.3"
Type
Paper Towel Dispenser
Sheet Size
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJMT7400TBK
Zoro #
G301846632
UPC #
759376209981
Country of Origin
China

Dimensions

Depth
9.3"
Sheet Size
8"
Width
12.4"
Height
15.1"

Details

Item
Simplicity Essence Roll Towel Dispenser
Color
Black
Dispenser Capacity
1 x Roll
Type
Paper Towel Dispenser
Toilet Roll Type
Touchless
Features
Easy-to-load
Paper Towel Type
Hardwound
Dispenser Operation
Hands-Free
Dispenser Material
Plastic
Automatic/Manual
Automatic

Description

Simplicity Essence Hands-Free Mechanical Roll Towel Dispenser offers simple and economical, touchless dispensing without the need for batteries. It provides fast paper delivery with no need to wait for a sensor. Simplicity is designed to dispense and mechanically cut most types of roll towel in consistent 10" sheets for 15 percent more hand-dries per roll than standard hands-free dispensers. Lower pull force offers hands-free dispensing of more types of roll towel. Classic style dispenser holds one 8" wide x 8" diameter roll with a 1-1/2" core diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.