Towels, 11-1/2x6x11-1/2, Black/Pearl

  • Mfr # SJMT1750TBK

  • Zoro # G701846546


product price: $32.65
/ea

Key Features

Color
Pearl/Black
Dispenser Capacity
240 x Sheet C Fold; 400 x Sheet Multifold
Width
11.5"
Height
11.5"
Toilet Roll Type
C Fold; Multifold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJMT1750TBK
Zoro #
G701846546
UPC #
759376104675
Country of Origin
China

Dimensions

Width
11.5"
Height
11.5"
Depth
6"

Details

Item
UltraFold Towel Dispenser
Color
Pearl/Black
Dispenser Capacity
240 x Sheet C Fold; 400 x Sheet Multifold
Toilet Roll Type
C Fold; Multifold
Type
Paper Towel Dispenser
Paper Towel Type
C-Fold, Multifold
Automatic/Manual
Manual
Dispenser Operation
Manual
Dispenser Material
Plastic

Description

UltraFold Towel Dispenser offers a touchless, smooth, one-at-a-time towel dispensing of C-fold and multifold towels. Low profile makes it ideal for small places and eliminates overstuffing of towels. Dispenser holds 240 C-fold towels or 400 multifold towels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.