Towl Dspnsr, Multifld/C-Fold, Oceans, Black
Mfr # T1759TBK
Zoro # G2330297
product price: $47.29
/eaKey Features
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Plastic
Color
Black Pearl
Automatic/Manual
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1759TBK
Zoro #
G2330297
UPC #
-
Country of Origin
China
Details
Item
Towl Dspnsr,Multifld/C-Fold,Oceans,Black
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Plastic
Color
Black Pearl
Automatic/Manual
Manual
Material
Plastic
Category Type
Folded Paper Towel Dispenser
Hands Free
Yes
Dispenser Color
Black Pearl
Description
Paper Towel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.