Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

True Fold C-Fold/Multifold Paper Towel Dispenser, 11.63 x 5 x 14.5, White

  • Mfr # T1905WH

  • Zoro # G706437886


product price: $68.89
/ea

Key Features

Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
Metal
Color
White
Dispenser Capacity
300 C-Fold Towels; 500 Multifold Towels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1905WH
Zoro #
G706437886
UPC #
759376100523
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.63"
Dispenser Depth
5 in
Paper Towel Width
11.63"
Depth
5"
Height
14.5"
Dispenser Height
14.5 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
Metal
Color
White
Dispenser Capacity
300 C-Fold Towels; 500 Multifold Towels
Dispenser Color
White
Finish
Brushed Silver
Capacity
500 Multifold; 300 C-Fold
Type
Folded Towel Dispenser
Includes
(1) Key
For Use With
Folded Towels

Description

The True Fold Folded Towel Dispenser accommodates both C–fold and Multifold towels. Easy to use and maintain, the flip door feature eliminates towel waste. The versatile design allows operators to choose which folded towel to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.