Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

True Fold Towel Dispenser, White

  • Mfr # SJMT1905WH

  • Zoro # G101839469


product price: $61.95
/ea

Key Features

Color
White
Dispenser Capacity
300 x Towel C Fold; 500 x Towel Multifold
Toilet Roll Type
C Fold; Multifold
Height
14.5"
Type
Paper Towel Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJMT1905WH
Zoro #
G101839469
UPC #
759376100523
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.5"
Width
11.6"
Depth
5"

Details

Item
True Fold Towel Dispenser
Color
White
Dispenser Capacity
300 x Towel C Fold; 500 x Towel Multifold
Toilet Roll Type
C Fold; Multifold
Type
Paper Towel Dispenser
Features
Touch-free; Break Resistant; Impact Resistant
Material
Metal; Plastic
Automatic/Manual
Manual
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Metal, Plastic
Dispenser Operation
Manual

Description

True Fold Towel Dispenser accommodates both C-fold and multifold paper towels. It is easy to use and maintain with a convenient, operator-friendly flip door that helps eliminate product waste. This large-capacity dispenser holds up to 300 C-fold towels or 500 multifold towels to reduce maintenance and labor costs. The standard keylock prevents towel theft. Touchless dispensing - with no lever to pull or wheel to turn - offers a great option for sanitary hand hygiene. All users have to do is pull on the protruding towel. Dispenser features a metal front with an attractive finish and a break-resistant plastic back panel that is sure to stand tough against years of heavy use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.