
Twin 9" Jumbo Tissue Dispenser, 19 x 5 1/4 x 12, Transparent Black Pearl
Mfr # R4000TBK
Zoro # G606438945
product price: $53.39
/eaKey Features
Dispenser Product Grouping
Universal Jumbo Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Jumbo Rolls
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R4000TBK
Zoro #
G606438945
UPC #
759376128800
Country of Origin
United States
Dimensions
For Max. Roll Dia.
9"
Height
12"
Depth
5.25"
Width
19"
Dispenser Width
3.7 in
Dispenser Depth
3.91 in
Dispenser Height
12 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Universal Jumbo Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Jumbo Rolls
Dispenser Material
Plastic
Color
Transparent Black Pearl
Features
Twin 9" JBT Classic Style—Classic smooth cover design.
Includes
(1) Key
Capacity
Holds Two 9" Rolls with Minimum Core Diameter of 3.25"
Description
The industry–leading Twin 9” JBT Dispenser is one of San Jamar’s most versatile jumbo bath tissue dispensers. This dispenser offers the highest capacity of any tissue dispenser. Its slim and compact size makes it a perfect fit in any washroom. The Infinity System provides continuous availability of tissue and prevents access to the spare roll until it is completely empty, eliminating stub roll waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.