
UltraFold Towel Dispenser, 11.5'' x 11.5'' x 6'', Black, 6PK
Mfr # T1750TBK
Zoro # G114897203
product price:Â $270.99
/pk 6, $45.17/ea
Free Shipping & Returns
Key Features
Color
Pearl/Black
Width
18.5 in
Depth
12.75 in
Length
24 in
Dispenser Operation
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1750TBK
Zoro #
G114897203
UPC #
-
Country of Origin
China
Dimensions
Width
18.5 in
Depth
12.75 in
Length
24 in
Details
Color
Pearl/Black
Dispenser Operation
Manual
Paper Towel Type
C-Fold, Multifold
Automatic/Manual
Manual
Item
UltraFold Towel Dispenser
Dispenser Material
Plastic
Dispenser Capacity
240 x Sheet C Fold; 400 x Sheet Multifold
Description
UltraFold Towel Dispenser offers a touchless, smooth, one-at-a-time towel dispensing of C-fold and multifold towels. Low profile makes it ideal for small places and eliminates overstuffing of towels. Dispenser holds 240 C-fold towels or 400 multifold towels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.