Venue Napkin Dispenser w/Ad Inset, 6 1/2x6 1/8x6 8/9, Cap: 200, Black

  • Mfr # H4005TBK

  • Zoro # G600929593


product price:  $54.49
/ea

Key Features

Standards
NSF Certified
Material
Plastic
Width
6.5"
Height
6.9"
Depth
6.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4005TBK
Zoro #
G600929593
UPC #
759376115886
Country of Origin
China

Dimensions

Width
6.5"
Height
6.9"
Depth
6.125"
Dispenser Depth
6.13 in
Dispenser Height
6.9 in
Dispenser Width
6.5 in

Details

Standards
NSF Certified
Material
Plastic
Color
Black
Dispenser Operation
Pull
Dispenser Material
Plastic
Product Series
Venue
Dispenser Mounting
Tabletop
Item
Napkin Dispensers
Dispenser Color
Black

Description

Compact, smooth one-at-a-time napkin dispensing with a professional image. Full-fold control face. Use advertising insert for in-house promotion. Small size allows easy placement in multiple venues.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.