Zoro Homepage

Natural Pond Cleaner, Liquid, Colorless, 1 gal

  • Mfr # 00114

  • Zoro # G616038487


product price: $46.45
/ea

Key Features

Color
Colorless
Form
Liquid
Height
12.03 in
Bow Length
9.63 in
Bow Width
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00114
Zoro #
G616038487
UPC #
768980001140
Country of Origin
United States

Dimensions

Height
12.03 in
Bow Length
9.63 in
Bow Width
15.25 in

Details

Color
Colorless
Form
Liquid
Odor/Scent
Slight
Capacity
1 gal

Description

Adding beneficial pond bacteria to your pond not only helps breaks down muck and dead vegetation on the pond floor, it also helps neutralize nitrates and phosphates, two things that can feed the growth of unwanted weeds and algae. Our liquid pond bacteria product, Natural Pond Cleaner, will help keep your pond clear of muck and sludge. Our Natural Pond Cleaner consists of safe and natural bacteria that helps maintain pond muck levels, dead leaves, odors and other organic material that can hurt the healthy balance of your pond or lake.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.