Zoro Homepage

Vinegar Weed Killer, 1 qt

  • Mfr # 579

  • Zoro # G616298409


product price: $16.35
/ea

Key Features

Capacity
1 qt
Depth
12.5 in
Length
14.06 in
Width
11.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579
Zoro #
G616298409
UPC #
810005075794
Country of Origin
United States

Dimensions

Depth
12.5 in
Length
14.06 in
Width
11.08 in

Details

Capacity
1 qt

Description

Sanco Vinegar Weed Killer, 1 qt Net Content

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.