Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone

  • Mfr # SA-DIA1-DP

  • Zoro # G510904925


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Outside Width
14.5 in.
Outside Depth
15.5 in
Lock Style
Electronic
Material
Steel
Fire Rating
90 Min 1800 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-DIA1-DP
Zoro #
G510904925
UPC #
813204026987
Country of Origin
Viet Nam

Dimensions

Outside Width
14.5 in.
Outside Depth
15.5 in

Details

Lock Style
Electronic
Material
Steel
Fire Rating
90 Min 1800 Degrees
Color
Gray
Includes
Waterproof Bolt-Down Kit, Batteries, 2 x Override Keys
Net Weight
46.5 lb.
Capacity
0.79 Cu Ft
Number of Shelves
1-Adjustable
Finish
Powder Coat
Features
Interior Lighting
Number of Bolts
3
Water Endurance
4 in 7 Days
Standards
DOJ Approved for Gun Storage
For Use With
Guns, Jewelry, Keys, Documents, Records, USB Drives

Description

The Sanctuary Diamond 0.79 cu. ft. Fireproof and Waterproof Safe with Electronic Lock, SA-DIA1, is a sophisticated secure storage solution designed for your home and office. Our proprietary Triple Seal technology is independently tested and proven to shield your valuables from fire, water, and smoke damage. The fully programmable electronic lock has a timed Lockout Mode to temporarily disable the touchpad after multiple consecutive failed entry attempts to stop thieves in their tracks. The solid steel locking plates provide a solid defense against pry attacks. For clear visibility in low light or nighttime conditions, the illuminated touchpad and brightly lit interior make accessing valuables quick and easy. Packed with powerful protection against theft, fire, and water damage in a sleek design, this model is an ideal compact solution for everything from passports and jewelry to documents and small firearms. The Sanctuary Diamond is a California DOJ Approved safe for secure firearm storage. It includes our industry's best-in-class Lifetime Warranty that covers theft, fire, natural flood, and locks, parts, and paint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.