Zoro Homepage

Diamond 1.32 Cu Ft Fireproof/Waterproof Home & Office Safe, Combination Lock, Dark Gray Hammertone

  • Mfr # SA-DIA2-COM-DP

  • Zoro # G210904928


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Outside Width
14.5 in.
Outside Depth
17.5 in
Lock Style
Combination
Material
Steel
Fire Rating
90 Min 1800 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-DIA2-COM-DP
Zoro #
G210904928
UPC #
813204027144
Country of Origin
China

Dimensions

Outside Width
14.5 in.
Outside Depth
17.5 in

Details

Lock Style
Combination
Material
Steel
Fire Rating
90 Min 1800 Degrees
Color
Gray
Includes
Waterproof Bolt-Down Kit, 2 x AA Batteries, 2 x Override Keys
Net Weight
62.2 lb
Capacity
1.32 Cu Ft
For Use With
Guns, Jewelry, Keys, Documents, Records, USB Drives
Features
Interior Lighting
Number of Shelves
2-Adjustable
Water Endurance
6 in 7 Days
Number of Bolts
4
Standards
DOJ Approved for Gun Storage
Finish
Powder Coat

Description

The Sanctuary Diamond Medium Fireproof and Waterproof Safe with Combination Lock, SA-DIA2-COM, is a sophisticated secure storage solution designed for your home and office. Secured behind proprietary Triple Seal technology, your valuables are protected against fire, water, and smoke damage. This safe features a dial combination lock that comes with a preset combination code. The interior has bright LED lighting, full interior carpeting, two height-adjustable shelves, and four key hooks. This is an approved California DOJ safe for the secure storage of firearms. Packed with powerful protection against fire, water, and theft damage in a sleek design, this model is an ideal solution for everything from passports and jewelry to documents and small firearms. Includes a waterproof bolt-down safe kit for use with the four pre-drilled holes. Sanctuary Diamond safes are backed by our best-in-class Lifetime Warranty that covers the entire safe against theft, fire, and natural flood. Our U.S.-based customer service team is here to help you if you are locked out.


  • •Fireproof for 90 minutes in temperatures up to 1800°F
  • •Waterproof for 7-days in up to 6 in. of standing water when bolted down
  • •Dial combination lock safe with preset code
  • •Constructed out of industrial steel, this security safe has four 5mm steel locking plates - two active and two dead plates for robust security
  • •Bright interior LED lighting for clear visibility in lowlight conditions
  • •Fully carpeted interior, to protect the finish of valuables, with two height-adjustable or removable shelves, a door pocket, and four key hooks
  • •Approved by the California Department of Justice for firearm storage
  • •Our best-in-class Lifetime Warranty covers the safe against theft, fire, natural flood, locks, parts, and paint
  • •Includes a waterproof bolt-down kit, Owner's Manual, Quick-Start Guide, and two AA batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.