Home and Office 1.34 Cu. Ft. Security Vault with Electronic Lock, Dark Gray Hammertone

  • Mfr # SA-PVLP-03-DP

  • Zoro # G810904922


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Outside Width
20 in
Outside Depth
14.5 in
Lock Style
Electronic
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-PVLP-03-DP
Zoro #
G810904922
UPC #
813204028417
Country of Origin
China

Dimensions

Outside Width
20 in
Outside Depth
14.5 in

Details

Lock Style
Electronic
Material
Steel
Color
Gray
Includes
Locking Cable, 4 x AA Batteries, 2 x Override Keys
Net Weight
41.9 lb.
Capacity
1.34 Cu Ft
Number of Bolts
2
Features
Interior Lighting, Interior Charging Port, Pre-Drilled Bolt-Down Holes
For Use With
Pistols, Jewelry, Keys, Passports, Valuables, USB Drives
Standards
DOJ Approved for Gun Storage
Number of Shelves
1
Finish
Powder Coat

Description

Ensure the security of your important documents and valuables inside the SA-PVLP-03 Sanctuary Home and Office Large 1.34 cu. ft. Security Vault. Enjoy peace of mind knowing your essential items are locked behind 2 industrial steel locking bolts backed by an advanced electronic lock. The interior features a removable shelf, EVA foam padding, and mounted key hooks to protect your valuables from scratches and keep them organized. Additional features include an optional Silent Entry Mode for discreet access and a Low Battery Indicator. If the batteries run out, you can still access your valuables using the included Fail Safe override keys and the hidden keyhole. The Dark Gray Hammertone powder coat finish and internal door hinges create a sleek and modern look perfect for any home or office. Backed by our 3-Year Hassle-Free Warranty that covers the entire safe against locks, parts, and paint.


  • •The intuitive electronic lock is easy-to-use and reliable for fast access when you need it
  • •Illuminated touchpad and interior lighting for clear visibility when accessing your safe in low light or nighttime conditions
  • •Two Fail Safe override keys ensure you always have access to your electronic safe
  • •Protect your valuables behind the safe's two 0.75" industrial steel active locking bolts
  • •Lockout Mode protects against tampering by sounding an alarm and temporarily shutting down the touchpad after multiple consecutive failed entry attempts
  • •Interior features include EVA foam padding, one removable shelf, and four mounted key hooks for scratch-free and organized storage
  • •For additional security, use the pre-drilled bolt-down holes to secure the vault to the desired location
  • •This is a CA DOJ Approved safe for gun storage to give you peace of mind knowing your firearms are secure from children or theft
  • •Backed by our 3-Year Hassle-Free Warranty that covers your entire safe against locks, parts, and paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.