Zoro Homepage

Repositioning System, Orange, 550 lb, PK8

  • Mfr # 5301

  • Zoro # G906629722


product price: $329.99
/pk 8, $41.25/ea
Free Shipping & Returns

Key Features

Features
To offload Pressure from the Sacrum when Used as Part of a Patient Turning Protocol
Length
16 in
Weight Capacity
550 lb
Height
5 1/2 in
Color
Gray/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5301
Zoro #
G906629722
UPC #
-
Country of Origin
China

Dimensions

Length
16 in
Height
5 1/2 in
Width
11 in
Overall Width
11 in
Overall Height
5 1/2 in
Overall Length
16 in

Details

Item
Patient Repositioning System
Features
To offload Pressure from the Sacrum when Used as Part of a Patient Turning Protocol
Weight Capacity
550 lb
Color
Gray/Orange
Load Capacity
550 lb
Product Type
Patient Positioning Wedge

Description

Patient Repositioning System, Height 5 1/2 in, Length 16 in, Width 11 in, Color Gray/Orange, Weight Capacity 550 lb, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.