Zoro Homepage

Repositioning System, White, 550 lb, PK50

  • Mfr # 5201

  • Zoro # G806629723


product price: $214.99
/pk 50, $4.30/ea
Free Shipping & Returns

Key Features

Features
To Absorb Bodily Fluids and Control Moisture
Width
33 in
Length
51 1/5 in
Color
White
Overall Length
51 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5201
Zoro #
G806629723
UPC #
-
Country of Origin
China

Dimensions

Width
33 in
Length
51 1/5 in
Overall Length
51 3/16 in
Overall Width
33 in

Details

Item
Patient Repositioning System
Features
To Absorb Bodily Fluids and Control Moisture
Color
White
Product Type
Disposable Underpad
Load Capacity
550 lb

Description

Patient Repositioning System, Height Not Applicable, Length 51 1/5 in, Width 33 in, Color White, Weight Capacity Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.