Sorbent Pad, 14 gal, 16 1/2 in x 20 in, Universal, Orange, White, 75 PK

  • Mfr # 2419

  • Zoro # G4441563


product price: $308.99
/pk 75, $4.12/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
14 gal
Material
Cellulose, Polyethylene
Size
16 1/2 in x 20 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2419
Zoro #
G4441563
UPC #
-
Country of Origin
China

Dimensions

Size
16 1/2 in x 20 in
Length
20 in
Width
16 1/2 in
Diameter
20 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
14 gal
Material
Cellulose, Polyethylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Orange, White
Perforated
Not Perforated
Volume Absorbed Range
10 to 19 gal
Item - Spill Control
Absorbent Pad
Static Dissipative
No
Volume Absorbed Per Pkg.
0.2 gal.
UV Resistant
No
Perforated / Non-Perforated
No
Spill Control - Fluids Absorbed
Universal
Layers of Construction
2
Absorbency Weight
Light
Recycled Content (%)
No Recycled Content
Includes
Impervious, Low-Slip Backing
Perforations
No
Series
DriFloor
Features
Improves Fluid Management, Improves Turnover Time, Prevents Slips and Falls
Healthcare Specific
Other Hospital Areas, Surgical
Specialized Applications
Healthcare
Volume Absorbed (Pack, Each)
14 gal/pk, 23 oz/pad
Leak Resistant Backing
Yes
Flame Resistant
No
Connector Material
No Connector
Sorbent Capacity
14 gal (75 pads)
For Use With Chemical or Metal Type
Bodily Fluids, Saline, Water
Volume Absorbed Per Pad
37 oz
Connector Type
No Connector
Color/Pattern
Orange; White
Foot Traffic
Light
Number of Pads
75
Backing Properties
Leak Resistant
Neutralizing
No
Backing Material
Polyethylene
Dispenser Box
No
For Use With
Bodily Fluids, Saline, Water
Application
Healthcare
Number of Layers
2
Volume Absorbed Per Sock/Boom
14 gal
Includes Coverstock
Backing, Coverstock
Bonding Type
Thermally Bonded
Coverstock Construction
Spunbond
Core Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Bodily Fluids, Saline, Water, Size 16 1/2 in x 20 in, Volume Absorbed Per Pad 37 oz, Volume Absorbed per Pkg. 14 gal, Color/Pattern Orange; White, Material Cellulose Fiber Composite, Polyethylene, Polypropylene, Number of Layers 2, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.