Sorbent Pad, 15 gal, 33 in x 40 in, Universal, Orange, White, 20 PK

  • Mfr # 2440

  • Zoro # G4441414


product price: $282.99
/pk 20, $14.15/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
15 gal
Material
Cellulose, Polyethylene
Size
33 in x 40 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2440
Zoro #
G4441414
UPC #
-
Country of Origin
China

Dimensions

Size
33 in x 40 in
Length
40 in
Width
33 in
Diameter
40 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
15 gal
Material
Cellulose, Polyethylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Orange, White
Perforated
Not Perforated
Layers of Construction
2
Volume Absorbed Range
10 to 19 gal
Absorbency Weight
Light
Static Dissipative
No
Perforated / Non-Perforated
No
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Volume Absorbed Per Pkg.
0.8 gal.
Recycled Content (%)
No Recycled Content
Includes
Impervious, Low-Slip Backing
Perforations
No
Features
Improves Fluid Management, Improves Turnover Time, Prevents Slips and Falls
Series
DriFloor
Sorbent Capacity
15 gal (20 pads)
Backing Material
Polyethylene
Volume Absorbed (Pack, Each)
15 gal/pk, 96 oz/pad
Backing Properties
Leak Resistant
Number of Pads
20
Volume Absorbed Per Pad
43 oz
Color/Pattern
Orange; White
For Use With Chemical or Metal Type
Bodily Fluids, Saline, Water
Specialized Applications
Healthcare
Foot Traffic
Light
Leak Resistant Backing
Yes
Neutralizing
No
Connector Material
No Connector
Healthcare Specific
Other Hospital Areas, Surgical
Connector Type
No Connector
Flame Resistant
No
Dispenser Box
No
Application
Healthcare
Number of Layers
2
For Use With
Bodily Fluids, Saline, Water
Volume Absorbed Per Sock/Boom
15 gal
Includes Coverstock
Backing, Coverstock
Bonding Type
Thermally Bonded
Coverstock Construction
Spunbond
Core Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Bodily Fluids, Saline, Water, Size 33 in x 40 in, Volume Absorbed Per Pad 43 oz, Volume Absorbed per Pkg. 15 gal, Color/Pattern Orange; White, Material Cellulose Fiber Composite, Polyethylene, Polypropylene, Number of Layers 2, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.