Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 19 gal, 35 in x 46 in, Universal, Orange, White, Cellulose, Polyethylene

  • Mfr # 2446

  • Zoro # G4441448


product price: $344.99
/pk 20, $17.25/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
19 gal
Material
Cellulose, Polyethylene
Size
35 in x 46 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2446
Zoro #
G4441448
UPC #
-
Country of Origin
China

Dimensions

Size
35 in x 46 in
Length
46 in
Width
35 in
Diameter
46 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
19 gal
Material
Cellulose, Polyethylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Orange, White
Perforated
Not Perforated
Static Dissipative
No
Perforated / Non-Perforated
No
Volume Absorbed Per Pkg.
0.9 gal.
Item - Spill Control
Absorbent Pad
Absorbency Weight
Light
Recycled Content (%)
No Recycled Content
Layers of Construction
2
UV Resistant
No
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
10 to 19 gal
Includes
Impervious, Low-Slip Backing
Perforations
No
Features
Improves Fluid Management, Improves Turnover Time, Prevents Slips and Falls
Series
DriFloor
Connector Material
No Connector
Sorbent Capacity
19 gal (20 pads)
Backing Material
Polyethylene
Color/Pattern
Orange; White
For Use With Chemical or Metal Type
Bodily Fluids, Saline, Water
Neutralizing
No
Connector Type
No Connector
Flame Resistant
No
Backing Properties
Leak Resistant
Specialized Applications
Healthcare
Volume Absorbed (Pack, Each)
19 gal/pk, 121 oz/pad
Healthcare Specific
Other Hospital Areas, Surgical
Foot Traffic
Light
Volume Absorbed Per Pad
35 13/16 oz
Leak Resistant Backing
Yes
Number of Pads
20
Dispenser Box
No
Application
Healthcare
For Use With
Bodily Fluids, Saline, Water
Number of Layers
2
Volume Absorbed Per Sock/Boom
19 gal
Coverstock Construction
Spunbond
Core Construction
Spunbond
Includes Coverstock
Backing, Coverstock
Bonding Type
Thermally Bonded

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Bodily Fluids, Saline, Water, Size 35 in x 46 in, Volume Absorbed Per Pad 35 13/16 oz, Volume Absorbed per Pkg. 19 gal, Color/Pattern Orange; White, Material Cellulose Fiber Composite, Polyethylene, Polypropylene, Number of Layers 2, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.