Sorbent Roll, 23 gal, 33 in x 100 ft, Universal, Orange, White, Cellulose, Polyethylene
Mfr # 2449
Zoro # G4441475
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Material
Cellulose, Polyethylene
Size
33 in x 100 ft
Package Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2449
Zoro #
G4441475
UPC #
-
Country of Origin
China
Dimensions
Size
33 in x 100 ft
Length
100 ft
Width
33 in
Diameter
100 in
Roll Length
100 ft
Perforated Size
Not Perforated
Roll Width
33 in
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Bodily Fluids, Saline, Water, Size 33 in x 100 ft, Volume Absorbed Per Pad 3,043 oz, Volume Absorbed per Pkg. 23 gal, Color/Pattern Orange; White, Material Cellulose Fiber Composite, Polyethylene, Polypropylene, Number of Layers 2, Perforated Not Perforated, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.