Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Sheet, Orange, 39" L, PK60

  • Mfr # 2104

  • Zoro # G4441518


product price: $222.99
/pk 60, $3.72/ea
Free Shipping & Returns

Key Features

Length
39 in
Width
33 in
Height
33 in
Weight Capacity
300 lb
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104
Zoro #
G4441518
UPC #
-
Country of Origin
China

Dimensions

Length
39 in
Width
33 in
Height
33 in
Overall Height
33 in
Depth
5/64 in
Overall Width
33 in
Overall Length
39 in

Details

Item
Transfer Sheet
Weight Capacity
300 lb
Color
Orange
Straps Count
0
Features
Refill, Single Patient Use
Handles
No
Material
LDPE
Standards
AORN, NIOSH, OSHA
Load Capacity
300 lb
Product Type
Transfer Sheet

Description

Transfer Sheet, Height 33 in, Length 39 in, Width 33 in, Depth 5/64 in, Material LDPE, Handles No, Color Orange, Straps Count 0, Weight Capacity 300 lb, Standards AORN, NIOSH, OSHA, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.