Zoro Homepage

Sniper 12gal Hard Surface Extractor

  • Mfr # 80-5000

  • Zoro # G612927068


product price: $3,359.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-5000
Zoro #
G612927068
UPC #
-
Country of Origin
United States

Description

The one 2-stage and one 3-stage vacuum motors allow for 170 of water lift for efficient solution recovery that results in better extraction. High performance motors stay cool with an innovative air intake design that uses the vacuums own cooling fans to pull cool, outside air over the motors, reducing motor temperature and preventing overheating. This allows for performance with less maintenance. Powerful 1200 PSI adjustable pump adjusts down too 400 PSI, providing the perfect pressure for cleaning everything from tile to concrete. 12-gallon solution and recovery tanks allow for quick and easy fill and dump disposal, reducing downtime. Auto fill and auto dump capability allows for constant working pressure from start to finish. Waist-high controls prevent bending and stooping to operate the machine. Adjustments can be made standing comfortably. The controls are recessed in the machine and stay protected during use, in transit or in storage. 10 non-skid, non-marking wheels make stair climbing easy and do not scuff floors. Roto-molded polyethylene tanks withstand the toughest working environments and resist dents, chips and cracks. They have a professional look with ultimate durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.