Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 GB USB Flash Drive

  • Mfr # SDCZ430-128G-A46

  • Zoro # G414705710


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Maximum Read Speed
130-MB/s
Length
1.2 in
Height
0.2 in
Storage Capacity
128 GB
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ430-128G-A46
Zoro #
G414705710
UPC #
619659165154
Country of Origin
China

Dimensions

Length
1.2 in
Height
0.2 in
Width
0.6 in

Details

Item
Flash Drive
Maximum Read Speed
130-MB/s
Storage Capacity
128 GB
Host Interface
USB 3.0, USB 3.1, USB 2.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.