Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB Extreme PRO USB 3.1

  • Mfr # SDCZ880128GA46

  • Zoro # G013751101


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Storage Capacity
128 GB
Color
Black
Width
0.8 in
Height
0.4 in
Host Interface
USB 3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ880128GA46
Zoro #
G013751101
UPC #
619659154141
Country of Origin
China

Dimensions

Width
0.8 in
Height
0.4 in
Length
2.8 in

Details

Storage Capacity
128 GB
Color
Black
Item
Flash Drive
Host Interface
USB 3.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.