Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB HIGH ENDURANCE MICROSDXC

  • Mfr # SDSQQNR-128G-AN6IA

  • Zoro # G521702176


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Thickness
40 mil
Maximum Write Speed
40-MB/s
Maximum Read Speed
100-MB/s
Compatible With
Compatible with SDXC and SDXC UHS-I enabled host devices
Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSQQNR-128G-AN6IA
Zoro #
G521702176
UPC #
619659173562
Country of Origin
Thailand

Dimensions

Thickness
40 mil
Length
0.6 in
Width
0.4 in

Details

Item
microSDXC
Maximum Write Speed
40-MB/s
Maximum Read Speed
100-MB/s
Compatible With
Compatible with SDXC and SDXC UHS-I enabled host devices
Includes
High Endurance microSD Card, SD Adapter
Speed Class Rating
Class 10/UHS-I (U3)
Environmentally Friendly
Yes
Features
X-ray Proof, Shock Proof, Water Proof, Temperature Proof
Storage Capacity
128 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.