
128GB, UHS-I & 180-90MBs Extreme SDXC Memory Card
Mfr # SDSDXVA-128G-ANCIN
Zoro # G312018554
product price: $68.85
/eaKey Features
Storage Capacity
128 GB
Maximum Read Speed
180-MB/s
Maximum Write Speed
90-MB/s
Width
0.9 in
Features
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSDXVA-128G-ANCIN
Zoro #
G312018554
UPC #
619659188825
Country of Origin
China
Dimensions
Width
0.9 in
Thickness
82.7 mil
Length
1.3 in
Details
Item
SDXC
Storage Capacity
128 GB
Maximum Read Speed
180-MB/s
Maximum Write Speed
90-MB/s
Features
Environmentally Friendly
Video Speed Class
V30
Speed Class Rating
Class 10/UHS-I (U3)
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.